Beli non woven abrasive wheels di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ROHA Non Woven Wheel Pad (Mata Poles Non-Woven)atribut:
- Size (inchxmmxmm): 4x12x16
- TAIYO Abrasive Fiber Disc (Amplas Bulat)Deskripsi:Taiyo Fibre Disc Grit P100Bisa langsung dipasang di mesin gurinda. Bukan amplas Velcro.atribut:
- Size (mm): 100
- Size (inch): 4
- NORTON Grinding Wheel Flaring Dish Tool T12 (Batu Gerinda)atribut:
- Abrasive Wheel Type: T12
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- TORA Nylon Fiber Polishing Wheelatribut:
- Color: Red
- Size (inch): 4
- Maximum Speed (rpm): 11000
- Konaflex Non Woven Polishing Wheel Gray Line (Roda Poles Nylon)Deskripsi:Material Application:Nylon wheel fiber presses alumina or silicon carbide abrasive with high quality bond to ensure stable performanceFeatures:Stainless steel, metal, marble, aluminum, plastic, woodworking, derusting, cleaning, deburringAdvantage:Nylon wheel used in high speed polishing machine (3000 / min) does not burn the surface of the workpiece, does not blacken, has strong cutting force, sharp, durable, efficient anti blocking, high finish and good effect.atribut:
- Hole Diameter (mm): 12
- MURAKO Magetano Abrasive Disc (Amplas Non-Woven)Deskripsi:_x000D_-Since it is bent into an umbrella type special shape, the tip of the disc always hits the work and it can make a beautiful finish._x000D_-Rust removal, black skin removal, and scraping work.atribut:
- Purpose of Use: Rust removal, black skin removal, and scraping work.
- Jason Polishing Pad Non Woven Wheel (Bantalan Pemoles / Polishing Pad)atribut:
- Size (Inchxmm): 4x100
- Item No.: 373-508
- Maximum RPM: 11000
- Maximum Speed (m/s): 80
- ROHA Non Woven AbrasiveDeskripsi:Digunakan pada mesin gerinda tangan biasanya untuk memoles stainlessatribut:
- Size (inch): 4
- Grit: 180
- Thickness (mm): 16
- Axle (mm): 12
- Maximum RPM: 15200
- Maximum Speed (m/s): 80
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- TRUSCO Paper Wiper Nonwoven fabric RollDeskripsi:-Can be used as a dispensing type refill roll.-Uses a non-woven cloth made by ELLEAIR.-There is less fluff and less stiffness making it suitable for hard wiping.-Convenient hand palm size where 2 to 3 sheets can be connected for use as a large wipe.-Strong and durable, it can be used even if it is wet as it has sufficient strength.-Can be placed horizontally or vertically for use depending on the usage location.-Dirt wiping of manufacturing plants, disinfection work of food processing plants, inspection equipment maintenance.-Perforated Sewing Machine.atribut:
- Quantity per case: 250 cutsx1 roll
- Compatible Paper Tube Inner Diameter (mm): 24
- Color: White
- Roll Diameter (mm): 140
- Material: Pulp/Polypropylene(PP)Non-Woven Cloth
- Size (cm): 23x20
- Size (mmxm): 230x50
- TRUSCO Fabric Disc (Non-Woven Abrasives) (Amplas Bulat)Deskripsi:-Since it is based on non-woven nylon fabric and aludum abrasive grain, it can perform soft polishing work and it is fits well in the work piece.-Attaches to the pad with Velcro tape and uses.-Thin rust removal of metal product, glossy appearance.-Fuzz removal of woodwork products.atribut:
- Maximum Working Rotation Speed (rpm): 4000
- Outer Diameter: 125mm
- Purpose of Use: Thin rust removal of metal product, glossy appearance. Fuzz removal of woodwork products.
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- MURAKO Surface Disc (Mata Poles Nilon)Deskripsi:-The non-woven fabric bends and prevents excessive grinding.-Includes 3 types of dedicated pads which can be used according to the application.-Paint removal.-Rust remover.-Scratch blurring.-Burr removal.-Surface polishing.-Includes one of each of the 94mm, 75mm, and 30mm dedicated padsatribut:
- Outer DiameterxHole Diameter: 100x16mm
- Maximum Working Rotation Speed (rpm): 13600
- Accessories: Includes one of each of the 94mm, 75mm, and 30mm dedicated pads
- NORTON VORTEXTMU Non-Woven Blue Discatribut:
- Grain Size (#): 120 to 320
- Outer DiameterxThicknessxHole Diameter: 100x10.0x15 (16)mm
- Maximum Working Rotation Speed (rpm): 12000
- Purpose of Use: Blurred, erased, burn removal, black layer removal, burr removal, welding bead removal, foot attaching, paint removal.
- NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS_x000D_- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates_x000D_- Excellent balance and dimensional accuracy time after time_x000D_- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications_x000D_- Ideal for use across a broad variety of tool steels
- WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- York Medium Grinding Wheel (Batu Gerinda)Deskripsi:These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Bore (mm): 31.75
Daftar Harga non woven abrasive wheels Terbaru October 2026
| ROHA Non-Woven Abrasive Wheel (Roda Amplas Non Woven) | Rp17.900 |
| ROHA Non Woven Wheel Pad (Mata Poles Non-Woven) | Rp7.900 |
| TAIYO Abrasive Fiber Disc (Amplas Bulat) | Rp7.900 |
| NORTON Grinding Wheel Flaring Dish Tool T12 (Batu Gerinda) | Rp339.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp60.900 |
| TORA Nylon Fiber Polishing Wheel | Rp9.900 |
| Konaflex Non Woven Polishing Wheel Gray Line (Roda Poles Nylon) | Rp9.900 |
| ALDO Polishing Non Woven (Mata Poles Nilon) | Rp19.900 |
| MURAKO Magetano Abrasive Disc (Amplas Non-Woven) | Rp2.099.900 |
| Jason Polishing Pad Non Woven Wheel (Bantalan Pemoles / Polishing Pad) | Rp15.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/jbP106342695-1.jpg)
/gpP106963601-1.jpg)
/nzP107799863-1.jpg)
/P102052440-2.jpg)
/0cP101000012-28.jpg)

/i3P107514651-1.jpg)
/guP107101606-1.jpg)
/P102717721-1.jpg)
/29P109100081-1.jpg)

/j6P101005690-2.jpg)

%20(Amplas%20Bulat)/P102383287-4.jpg)
/i5P107697653-3.jpg)
/P102733525-1.jpg)

/cpP102052457-4.jpg)
/o2P107796866-1.jpg)
/mvP103115823-17.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)